15/16in Combination Ratcheting Wrench 325mmL
- Mfr # 778530
- Zoro # G123581940
original price:Â $43.37 , new price: $39.03 , 10 percent off
new price:Â
$
39.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778530
- Zoro #
- G123581940
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 15/16 Inch Standard Drive Durable Chrome Finish - 778530 Combination Ratcheting Wrench This 15/16in combination ratcheting wrench is built for repeatable fastening and removal work where speed, leverage, and durability matter. With a 325mm (12.8in) overall length, it provides reach and control while helping reduce repositioning in tight or interrupted turns. Forged and heat treated from Chromium-vanadium steel alloy, it's designed for high strength and long service life. The anti-corrosive properties and durable chrome finish help it stand up to demanding shop conditions while maintaining a clean, professional look. Key Benefits 15/16in combination ratcheting wrench design supports efficient turning and repositioning. 325mm (12.8in) overall length adds leverage for stubborn fasteners. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated construction helps withstand heavy, professional use. Durable chrome finish helps resist corrosion and cleans up easily after use. Permanently stamped size markings make identification quick and reliable. Meets or exceeds ANSI standards for dependable fit and performance. Designed and made for professional technicians, this wrench balances long-term durability with practical shop details such as clear size identification and an ANSI-compliant build.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.