Shop GENIUS TOOLS
Create Account
223010 / 5/16in Hex Shank, T-10 Star Screwdriver Bit 30mmL
- Mfr # 6210
- Zoro # G723582965
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6210
- Zoro #
- G723582965
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-10 Size 5/16 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6210, Star (Torx) Screwdriver Bit This T-10 star screwdriver bit is built for precise fastener engagement with a 5/16 inch hex shank and a compact 30mm overall length. The stamped size marking supports quick identification during tool setup, maintenance, and organized storage. Manufactured from high speed steel and heat treated for a tough exterior with a strong inner core, it is designed for professional technicians who need consistent performance and durability. The anti-corrosive properties help maintain condition in demanding environments, and it meets or exceeds ANSI standards. Key Benefits T-10 star screwdriver bit profile supports accurate engagement and reduced cam-out. 5/16 inch hex shank fits compatible bit holders and professional driving tools. 30mm (1.18 inch) overall length reaches tight spaces with controlled handling. High speed steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated exterior improves wear resistance while maintaining a strong inner core. Permanently stamped size marking enables fast selection and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Built for heavy, repeated use, it balances compact length with a robust heat-treated structure, helping maintain reliable fit and consistent driving performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.