Metric Combination Wrench 30mm
- Mfr # 748230
- Zoro # G823580571
original price:Â $31.88 , new price: $28.69 , 10 percent off
new price:Â
$
28.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748230
- Zoro #
- G823580571
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 30mm Mirror Finish Durable Chrome Vanadium Steel - 748230, Metric Combination Wrench This 30mm metric combination wrench is built for dependable fastening and loosening in demanding service environments. The mirror finish supports easier wipe-down and helps resist corrosion, while the 395mm overall length provides practical leverage for higher-torque tasks. Forged and heat treated for strength, the wrench is made from chromium-vanadium steel alloy to handle heavy use. Stamped size markings make identification fast and permanent when working from a tool cart or drawer. Key Benefits 30mm metric combination wrench for versatile work across common fastener applications. 395mm overall length improves leverage for loosening tight nuts and bolts. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Mirror finish helps reduce corrosion and makes cleanup quicker after use. Forged and heat treated for optimal durability under professional, repeated loading. Size permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent, reliable professional performance. SKU: 748230. Its combination design and durable construction support consistent results where fit, strength, and repeatability matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.