Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 3 Posidriv Screwdriver Bit 88mmL
- Mfr # 1513
- Zoro # G323579099
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1513
- Zoro #
- G323579099
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit PZ 3 Posidriv 1/4 Inch Hex Shank 88mm Length Precision Drive - 1513, Professional Screwdriver Bit This PZ 3 Posidriv screwdriver bit is built for controlled fastening with a 1/4in hex shank interface. The 88mm overall length helps balance reach and handling, supporting accurate bit engagement when working in tighter or deeper access points. Made from High Speed Steel and heat treated, it is designed to hold up under repeated professional use while offering anti-corrosive properties. Stamped size markings help keep bit selection fast and consistent during tool organization. Key Benefits PZ 3 Posidriv tip supports precise fit and reduced cam-out risk. 1/4in hex shank fits common bit holders for quick changes. 88mm overall length provides reach while maintaining stable control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior with a strong inner core. Size is stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for consistent, professional-grade reliability. With durable materials, clear markings, and a heat-treated build, it supports long-term service in demanding tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.