Shop GENIUS TOOLS

11PC #5 Spline Dr. Truck Wheel Impact Socket Set

  • Mfr # TR-511MS
  • Zoro # G823584623

product price: 
$
963.65
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TR-511MS
Zoro #
G823584623
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Truck Wheel Impact Socket Set 11 Piece Metric & SAE #5 Spline Drive CR-Mo Steel Heavy Duty - TR-511MS Truck Wheel Impact Socket Set Built for #5 spline drive truck wheel service, this 11-piece impact socket set combines Metric and SAE sizes in one organized kit. The sockets are made from Chromium Molybdenum Alloy Steel (CR-Mo) for strength, durability, and anti-corrosive properties. The included blow case keeps the set protected and easy to store. Key Benefits #5 spline drive design supports truck wheel impact applications and compatibility needs. CR-Mo alloy steel construction delivers high strength under heavy-duty impact use. Anti-corrosive material properties help resist rust in demanding shop environments. Meets or exceeds ANSI standards for consistent, professional-grade performance. Metric and SAE coverage reduces tool changes across mixed fastener standards. Precision-focused sockets help reduce rounding risk and improve torque transfer. Blow case keeps pieces organized for faster access and reliable transport. What's Included #5 Spline Dr. Square Metric Impact Socket 546017S 17mm Square Impact Socket 546021S 21mm Square Impact Socket #5 Spline Dr. Square SAE Impact Socket 566026S 13/16in Square Impact Socket #5 Spline Dr. Square SAE Deep Budd Wheel Impact Socket 569548B 1 1/2in Square Deep Budd Wheel Impact Socket #5 Spline Dr. 6 pt. Metric Deep Impact Socket 549533 33mm Deep Impact Socket 549535 35mm Deep Impact Socket 549538 38mm Deep Impact Socket 549541 41mm Deep Impact Socket #5 Spline Dr. 6 pt. SAE Deep Thin Wall Impact Socket 569534T 1 1/16in Deep Thin Wall Impact Socket 569536T 1 1/8in Deep Thin Wall Impact Socket 569540T 1 1/4in Deep Thin Wall Impact Socket SKU: TR-511MS. This set is a practical choice for technicians who need dependable #5 spline drive impact sockets in both Metric and SAE. With CR-Mo durability, ANSI-aligned performance, and organized storage, it's well-suited for long-term, heavy-use service work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.