Metric Combination Wrench 26mm
- Mfr # 748226
- Zoro # G823581462
original price:Â $22.20 , new price: $19.98 , 10 percent off
new price:Â
$
19.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748226
- Zoro #
- G823581462
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 26mm Mirror Finish Durable Chrome Vanadium Steel - 748226, Metric Combination Wrench This 26mm metric combination wrench is built for consistent fit, leverage, and long-term durability in professional hand tool use. With a 338mm (13.31 in) overall length, it provides practical reach and torque for fasteners that require extra leverage. Constructed from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. The mirror finish helps keep the tool easy to wipe down after use, while permanently stamped size markings support quick identification in a busy toolbox. Key Benefits 26mm metric combination wrench for common service and maintenance fasteners. 338mm overall length supports improved leverage on stubborn or tight bolts. Chrome vanadium steel alloy delivers high strength with anti-corrosive performance. Forged and heat treated for optimal durability under heavy, repeated use. Mirror finish helps resist grime buildup and makes cleaning simpler. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 748226. Built to hold up over a lifetime of heavy use while maintaining a clean, corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.