Shop GENIUS TOOLS
Create Account
24 x 26mm Box End Wrench
- Mfr # 722426
- Zoro # G523581670
product price:Â
$
30.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722426
- Zoro #
- G523581670
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 24x26mm Matte Finish Durable Hand Tool - 722426 (Offset Ring Wrench) This double ended offset ring wrench is built for consistent, controlled work on 24mm and 26mm fasteners. The offset box ends help improve access and knuckle clearance, while the 345mm overall length supports leverage when dealing with tight or stubborn hardware. Manufactured from chromium-vanadium steel alloy and finished in matte, it's engineered for strength, durability, and corrosion resistance. Permanently stamped sizes make tool selection faster and keep organization straightforward in a professional hand tool setup. Key Benefits 24 x 26mm box ends support secure engagement on matching fastener sizes. Double ended offset ring design improves access in tight, obstructed spaces. 345mm overall length provides added leverage for high-resistance fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Forged and heat treated construction supports long-term durability under heavy use. Matte finish helps maintain grip and reduces glare in bright work areas. Stamped size markings enable quick identification and better tool organization. It's a practical choice for technicians who need professional-grade hand tools designed to hold up over time and stay easy to identify in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.