Shop GENIUS TOOLS
Create Account
5/8in x 11/16in Double Flexible Socket Wrench
- Mfr # 512022
- Zoro # G223584179
original price:Â $19.29 , new price: $17.36 , 10 percent off
new price:Â
$
17.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512022
- Zoro #
- G223584179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 5/8 Inch x 11/16 Inch Mirror Finish Durable Chrome Vanadium Steel - 512022 Professional Hand Tool SKU: 512022. This double flexible socket wrench combines two SAE sizes (5/8in and 11/16in) in one professional hand tool, built to help you work efficiently where access and angle changes matter. The 260mm (10.24in) overall length provides a practical balance of reach and control. Made from chromium-vanadium steel alloy, it is engineered for high strength, durability, and anti-corrosive protection. A mirror finish supports easy wipe-down after use, while the forged and heat-treated construction is designed to hold up under heavy, repeated workload conditions. Key Benefits Double flexible socket wrench covers 5/8in and 11/16in sizes in one tool. 260mm (10.24in) length balances reach, leverage, and controlled handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. Mirror finish helps resist grime buildup and simplifies cleaning after jobs. Stamped size markings provide fast, permanent identification during tool selection. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.