13/16in High Polish Combination Wrench
- Mfr # 759226
- Zoro # G623579904
original price:Â $13.10 , new price: $11.79 , 10 percent off
new price:Â
$
11.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 759226
- Zoro #
- G623579904
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 13/16 Inch Mirror Finish Durable Chrome Vanadium Steel - 759226 Professional Hand Tool This 13/16in high polish combination wrench is built for consistent fit and dependable leverage in professional service work. With an overall length of 270mm (10.63 inches), it offers a balanced reach for turning fasteners while maintaining control in common shop and garage tasks. Made from chromium-vanadium steel alloy, the mirror finish supports easy wipe-down and helps resist corrosion. Size markings are permanently stamped, so the correct wrench is easy to identify during tool setup and teardown. Key Benefits 13/16in combination wrench profile supports versatile box-end and open-end use. 270mm (10.63in) length provides practical leverage without feeling bulky. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help the wrench stay cleaner in harsh environments. Forged and heat treated for optimal strength under heavy, repetitive use. Mirror finish simplifies cleaning and highlights stamped size identification. Meets or exceeds ANSI standards for professional expectations and consistency. SKU: 759226. It is a straightforward, durable choice when you need a clearly marked 13/16in wrench that holds up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.