Shop GENIUS TOOLS
Create Account
Combination Wrench 7mm
- Mfr # 748207
- Zoro # G623581945
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748207
- Zoro #
- G623581945
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 7mm Mirror Finish Durable Chrome Vanadium Steel - 748207, Combination Wrench This 7mm combination wrench is built for consistent fit, control, and long-term durability in professional toolkits. It pairs an open-end and box-end in one compact profile, with an overall length of 135mm (5.31 inches) for balanced access and leverage. Constructed from Chromium-vanadium steel alloy, it is designed for high strength while offering anti-corrosive properties for shop and field environments. The mirror finish helps keep the surface easy to wipe clean, and the size stamping supports fast identification during tool organization. Key Benefits 7mm combination design provides open-end and box-end versatility in one tool. 135mm (5.31 in) overall length balances reach, leverage, and control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated for reliable strength under repeated professional use. Mirror finish helps resist grime buildup and simplifies post-job cleaning. Permanently stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable quality and consistent performance. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.