Shop GENIUS TOOLS
Create Account
PZ 1 POSIDRIV Screwdriver 230mmL (Shank Type-D)
- Mfr # 504+0561
- Zoro # G323579501
product price:Â
$
7.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+0561
- Zoro #
- G323579501
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Posidriv Screwdriver PZ1 230mm Length Shank Type-D Precision Drive Ergonomic Handle - 504+0561 Professional Hand Tool Built for accurate fastening and consistent fit, this PZ.1 Posidriv screwdriver combines a precisely machined tip with a soft, ergonomic handle. The 230 mm overall length supports controlled reach for common workshop and service tasks where a secure Posidriv engagement matters. Constructed from High Speed Steel, the blade is designed for strength, durability, and anti-corrosive properties. Key Benefits PZ.1 Posidriv tip helps maintain secure engagement on compatible fasteners. 230 mm overall length balances reach and control for precise driving. High Speed Steel blade supports strength, durability, and anti-corrosive performance. Precision-machined tip improves accuracy and reduces slippage during fastening. Soft ergonomic handle promotes comfort and a firm, stable grip. Meets or exceeds ANSI standards for professional-grade hand tool expectations. Designed and made for professional technicians, this Shank Type-D screwdriver is built to perform over a lifetime of heavy use. SKU: 504+0561. Its combination of precise tip geometry, durable steel construction, and an ergonomic soft handle helps support repeatable, dependable results in daily tool rotations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.