Shop GENIUS TOOLS
Create Account
27mm Combination Wrench
- Mfr # 726027
- Zoro # G223583592
original price:Â $24.23 , new price: $21.81 , 9 percent off
new price:Â
$
21.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726027
- Zoro #
- G223583592
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 27mm Matte Finish Durable Steel Precision Hand Tool - 726027 (27mm combination wrench) This 27mm combination wrench is built for consistent fit, controlled torque, and long service life in professional toolboxes. The matte finish helps reduce glare while working, and the 370mm overall length supports added leverage on tight or stubborn fasteners. Manufactured from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. The wrench is forged and heat treated, with size markings stamped for quick identification and long-term readability. Key Benefits 27mm combination wrench design supports versatile work across common fastener styles. 370mm length provides leverage for controlled force on stubborn nuts and bolts. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive properties. Forged and heat treated for dependable performance under repeated heavy-use conditions. Matte finish helps minimize glare and supports confident handling during precision work. Permanently stamped size markings improve tool organization and fast identification. Meets or exceeds ANSI standards for professional-grade hand tool expectations. SKU: 726027.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.