Shop GENIUS TOOLS
Create Account
2.5mm Hex Screwdriver 145mmL
- Mfr # 592+2625
- Zoro # G923579352
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+2625
- Zoro #
- G923579352
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 2.5mm Drive 145mm Length Precision Hand Tool - 592+2625, Hex Screwdriver This 2.5mm hex screwdriver is built for accurate fastener work where tool control and fit matter. With a 145mm overall length and a hard impact plastic handle, it balances reach with a compact profile for steady handling. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties. A treated shaft adds durability for demanding applications, while the ergonomic handle design supports a secure, comfortable grip during extended use. Key Benefits 2.5mm hex screwdriver tip for precise engagement with hex fasteners. 145mm overall length supports control on detailed, close-quarters work. Chromium-vanadium steel alloy construction delivers strength and corrosion resistance. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle helps reduce slipping during use. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 592+2625 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of a durable steel shaft and a hard impact plastic handle provides a practical, shop-ready hand tool that holds up to repeated daily work while maintaining reliable fit and feel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.