Shop GENIUS TOOLS
Create Account
T-9 Tamperproof Star Screwdriver 150mmL
- Mfr # 504+7609
- Zoro # G423583859
product price:Â
$
8.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+7609
- Zoro #
- G423583859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-9 Size 150mm Length Precision Drive Ergonomic Handle - 504+7609 Tamperproof Star Screwdriver This T-9 tamperproof star screwdriver is built for controlled, accurate driving on tamperproof star fasteners. With a 150 mm overall length, it balances reach and handling for detail-oriented work where consistent tip engagement matters. Made from High Speed Steel, it delivers strength and durability while offering anti-corrosive properties. A precisely machined tip and soft, ergonomic handle help maintain a firm connection to the fastener and reduce slipping during use. Key Benefits T-9 tamperproof star screwdriver design supports secure engagement on compatible fasteners. 150 mm overall length helps access tight areas while staying easy to control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precisely machined tip improves accuracy and reduces slipping or fastener damage. Soft ergonomic handle promotes comfort and a steady grip during repeated use. Meets or exceeds ANSI standards for consistent quality and tool performance. SKU 504+7609 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its combination of precision-machined tip geometry, durable High Speed Steel, and ergonomic soft handle supports reliable results when working with tamperproof star fasteners in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.