Shop GENIUS TOOLS
Create Account
2.5mm L-Shaped Hex Wrench 112mmL
- Mfr # 571125L
- Zoro # G523581939
product price:Â
$
3.11
/ea
Sold in multiples of 3 for
$9.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571125L
- Zoro #
- G523581939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 2.5mm Metric Drive 112mm Length Durable Steel - 571125L, Professional Hex Key Wrench This 2.5mm L-shaped hex wrench is built for controlled, repeatable turning in metric hex fasteners. The 112mm overall length provides practical reach while keeping hand position stable for precise adjustments. Made from Chromium-vanadium steel alloy and finished for corrosion resistance, it is engineered for long-term durability in professional environments. Size markings are stamped directly on the tool, supporting quick identification during tool setup and organization. Key Benefits 2.5mm L-shaped hex key wrench suited to precision fastening tasks. 112mm overall length balances reach, leverage, and controlled handling. Chromium-vanadium steel alloy delivers strength and long-wearing durability. Anti-corrosive properties help resist wear in demanding shop conditions. Oil-quenched, heat-treated construction supports tough exterior and strong core. Permanently stamped size marking improves identification and tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. It is a straightforward addition to a metric hand-tool setup where durability, clear size identification, and standards compliance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.