Metric Combination Wrench 16mm
- Mfr # 748216
- Zoro # G923579550
product price:Â
$
9.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 748216
- Zoro #
- G923579550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 16mm Mirror Finish Durable Chrome Vanadium Steel - 748216, Metric Combination Wrench This 16mm metric combination wrench is built for daily shop and field use where consistent fit, strength, and corrosion resistance matter. The mirror finish helps with quick wipe-downs after use, keeping the tool easy to maintain between jobs. Forged and heat treated for durability, it's designed to deliver dependable torque with an overall length of 205mm (8.07 inches). Size markings are stamped for fast identification when organizing drawers, carts, or tool rolls. Key Benefits 16mm metric combination wrench supports common fastener sizes in service work. 205mm overall length provides practical leverage while maintaining controlled handling. Chrome vanadium steel alloy offers high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. Mirror finish cleans quickly, helping maintain a professional, ready-to-use tool. Forged and heat treated to withstand heavy use without compromising strength. Stamped size markings enable quick identification and consistent tool organization. SKU: 748216. A reliable choice for professional technicians who need consistent performance and straightforward identification in a well-organized toolset.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.