26PC 1/2in Dr. SAE Standard duty Impact wrench kit

  • Mfr # GS-425KS
  • Zoro # G123579398
original price:  $187.78 , new price: $169.00 , 10 percent off
new price: 
$
169.00
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-425KS
Zoro #
G123579398
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Air Impact Wrench Set 27 Piece SAE 1/2 Inch Drive High Torque Professional Mechanic Kit - GS-425KS Air Impact Wrench & Socket Set This 27-piece SAE air impact wrench set is built around a standard duty 1/2in drive impact wrench and a broad range of matching 6-point impact sockets. It's designed for professional technicians who need dependable performance and practical coverage in one organized kit. All components are packaged in a blow case to help keep pieces protected, easy to inventory, and ready to transport between bays or job sites. Key Benefits 1/2in drive air impact wrench delivers 230 ft.lb. / 312Nm torque. SAE 6-point impact socket range covers common fastener sizes efficiently. Impact adapters and extensions improve access and increase tool compatibility. Designed and made for professional technicians and long-term heavy use. Meets or exceeds American National Standards Institute (ANSI) standards. What's Included 400230 Standard Duty Air Impact Wrench (230 ft.lb. / 312Nm torque) 1/2in Dr. 6 pt. Impact Sockets: 5/16in to 1 1/4in 340040B 3/8in Dr. Impact Adapter 3/8inF x 1/2inM 480033MB 1/2in Dr. Impact Adapter 1/2inF x 3/8inM 480066MB 1/2in Dr. Impact Adapter 1/2inF x 3/4inM 640604B 3/4in Dr. Impact Adapter 3/4inF x 1/2inM 480032MB 1/2in Dr. Impact Extension Bar 75mmL 480040 1/2in Dr. Sliding T-Handle 570740 4mm Hex Key Wrench 700180 1/4in Mini Oiler 700183 1/4in Air Nipple Durable blow case SKU GS-425KS is a focused, professional-grade kit that combines a capable 1/2in drive air impact wrench with SAE impact sockets and essential adapters.

Ratings & reviews