Shop GENIUS TOOLS
Create Account
12 x 13mm Double Flexible Socket Wrench
- Mfr # 501213
- Zoro # G423583712
original price:Â $16.33 , new price: $14.70 , 9 percent off
new price:Â
$
14.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501213
- Zoro #
- G423583712
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 12 x 13 mm Mirror Finish Durable Chrome Steel - 501213, Double Flexible Socket Wrench This 12 x 13 mm double flexible socket wrench is built for controlled fastening where access and angles change. Its double flexible socket design helps maintain contact on the fastener while improving reach in confined areas. Manufactured from chromium-vanadium steel alloy and finished with a mirror polish, it balances strength with anti-corrosive properties. Clear, stamped size markings support quick identification and tool organization during repeated service work. Key Benefits 12 x 13 mm double flexible socket design improves access around obstructions. 220 mm overall length balances reach, leverage, and fine control. Chromium-vanadium steel alloy provides strength and anti-corrosive performance. Forged and heat treated construction supports durability under heavy, repeated use. Mirror finish helps resist corrosion and cleans easily after shop use. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this wrench is made to perform over a lifetime of heavy use while maintaining dependable fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.