Shop GENIUS TOOLS
Create Account
3/8in Hex Shank, 3/8in Hex Screwdriver Bit 56mmL
- Mfr # 3324
- Zoro # G723579927
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3324
- Zoro #
- G723579927
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/8 Inch Hex Shank, 3/8 Inch Drive, 56mm Length, Durable Construction - 3324 Hex Screwdriver Bit This 3/8in hex screwdriver bit is built for consistent fastening performance in professional tool setups. With a 3/8in hex shank and 3/8in drive, it fits common hand tool and socket-driven applications where a compact 56mm (2.2in) length is preferred. Manufactured from High Speed Steel and heat treated for durability, it is designed to hold up under heavy use while maintaining clear, stamped size identification for quick selection and better organization. Key Benefits 3/8in hex shank and 3/8in drive for broad tool compatibility. 56mm (2.2in) overall length supports access in tighter working areas. High Speed Steel construction delivers strength with anti-corrosive properties. Heat-treated design provides tough exterior and strong core for longevity. Permanently stamped size markings improve tool organization and speed of selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 3324 is designed for technicians who need durable bits that stay identifiable and reliable over time. The High Speed Steel build and heat treatment help support repeated professional use, while the compact length and clear markings keep work efficient and organized without compromising tool standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.