Shop GENIUS TOOLS
Create Account
273005 / 1/4in Hex Shank, 5/32in Hex Screwdriver Bit 30mmL
- Mfr # 3110
- Zoro # G123579930
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3110
- Zoro #
- G123579930
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/32 Inch Size, 1/4 Inch Hex Shank Drive, 30mm Length, Durable Construction - 3110 Professional Hex Screwdriver Bit SKU 3110 is a 5/32 inch hex screwdriver bit with a 1/4 inch hex shank drive and 30mm overall length (1.18 inches). Built for professional hand tool use, it delivers consistent fit and durability for technicians who rely on compact bits in daily service work. Constructed from High Speed Steel and heat treated for strength, this bit is designed to resist wear and corrosion in demanding shop environments. Size markings are stamped for quick identification and better tool organization. Key Benefits 5/32 inch hex bit tip with standard 1/4 inch hex shank drive. 30mm (1.18 inch) overall length fits tight spaces and compact holders. High Speed Steel construction supports high strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior with strong inner core for longevity. Stamped size markings allow fast identification and improved tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this hex screwdriver bit is built to perform over a lifetime of heavy use. Its precise sizing, durable High Speed Steel build, and clear stamped markings help keep workflow efficient while maintaining reliable engagement on compatible hex fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.