Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, #2 Philips Screwdriver Bit 88mmL
- Mfr # 1502
- Zoro # G723579460
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1502
- Zoro #
- G723579460
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit #2 Phillips 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 1502 Screwdriver Bit This #2 Phillips screwdriver bit is built for professional hand tool setups that require consistent fit and long-term durability. It features a 1/4in hex shank for compatibility and an 88mm overall length (3.46 inches) for added reach while maintaining control. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, this bit is designed for heavy, repeated use. Permanent size stamping supports fast identification during tool organization and workflow. Key Benefits #2 Phillips tip with 1/4in hex shank for common drive compatibility. 88mm (3.46 inch) overall length balances reach and controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped size marking offers permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable professional performance. SKU 1502 is designed for professional technicians who need a reliable Phillips bit that holds up under frequent use. With ANSI-level quality, corrosion-resistant High Speed Steel, and clear size stamping, it supports consistent results and efficient tool management across demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.