27mm Combination Ratcheting Wrench 355mmL
- Mfr # 768527
- Zoro # G523580154
original price:Â $52.15 , new price: $46.94 , 9 percent off
new price:Â
$
46.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768527
- Zoro #
- G523580154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 27mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768527, Combination Ratcheting Wrench This 27mm combination ratcheting wrench is built for fast turning and secure fastening in metric applications. With an overall length of 355mm (13.98 inches), it provides leverage for stubborn fasteners while keeping handling predictable in daily shop use. Manufactured from chromium-vanadium steel alloy, the wrench is designed for strength, durability, and resistance to corrosion. The tool is forged and heat treated to support repeated use, and the size marking is stamped for permanent, quick identification. Key Benefits 27mm combination ratcheting wrench design supports efficient fastening and removal. 355mm overall length (13.98 inches) provides leverage for demanding torque. Chromium-vanadium steel alloy construction offers strength, durability, and corrosion resistance. Forged and heat treated for optimal strength under heavy professional use. Permanently stamped size marking improves organization and faster tool selection. Meets or exceeds American National Standards Institute (ANSI) performance standards. SKU 768527 is designed and made for professional technicians who need reliable, repeatable performance. Its durable steel construction, heat-treated strength, and clear size identification help keep workflow smooth while supporting long-term use in demanding environments where dependable hand tools matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.