Shop GENIUS TOOLS
Create Account
2in Combination Wrench
- Mfr # 737064
- Zoro # G523583773
product price:Â
$
94.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737064
- Zoro #
- G523583773
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 2 Inch Matte Finish Durable Hand Tool - 737064 (Professional Combination Wrench) This 2in combination wrench is built for professional technicians who need reliable fit, leverage, and long-term durability in a daily-use hand tool. The matte finish supports a practical, shop-ready feel, while the clearly identified sizing helps streamline tool selection during fast-paced work. Designed to meet or exceed ANSI standards, this wrench combines an open-end and box-end profile to support common fastening tasks where access and grip vary. Forged and heat treated construction helps maintain strength under heavy use. Key Benefits 2in combination wrench design provides open-end access and box-end control. 611mm (24.06in) overall length improves leverage on stubborn nuts and bolts. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated to support demanding, professional-grade service work. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent performance expectations. SKU 737064 is a practical choice when a full-size 2 inch wrench is required and durability matters. With its long reach, strong alloy construction, and permanent size identification, it supports repeatable fastening performance in professional toolboxes and maintenance environments where reliability and standards compliance are expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.