Shop GENIUS TOOLS
Create Account
283015 / 1/4in Hex Shank, T-15 Star Screwdriver Bit 30mmL
- Mfr # 6115
- Zoro # G023580807
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6115
- Zoro #
- G023580807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-15 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 6115, Star (Torx) Screwdriver Bit SKU: 6115. This T-15 star screwdriver bit is built for consistent, accurate fastening with a 1/4in hex shank and a compact 30mm overall length. It's designed for professional technicians who need reliable bit fit and repeatable performance across daily service and repair work. Manufactured from High Speed Steel and heat treated, it balances a tough exterior with strong core durability. Size markings are stamped for quick identification and better organization in a bit set or tool box. Key Benefits T-15 star screwdriver bit profile supports precise engagement and consistent drive control. 1/4in hex shank fits common bit holders and professional fastening tools. 30mm (1.18in) overall length helps access tight spaces and detailed work. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking improves tool organization and speeds identification on the job. Built to professional-grade expectations, this bit is made for heavy, repeated use while maintaining durability and identification clarity. The combination of compact length, stamped sizing, and heat-treated High Speed Steel helps support dependable performance in a wide range of fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.