Shop GENIUS TOOLS
Create Account
293007 / 5/16in Hex Shank, 7/32in Hex Screwdriver Bit 30mmL
- Mfr # 3124
- Zoro # G823580533
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3124
- Zoro #
- G823580533
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/32 Inch Size, 5/16 Inch Hex Shank, 30mm Length, Precision Fit, Durable Construction - 3124 Hex Screwdriver Bit SKU 3124 is a 7/32 inch hex screwdriver bit with a 5/16 inch hex shank and 30mm overall length (1.18 inches). Built for professional technicians, it's designed for consistent fit and dependable performance in high-use hand tool setups. Made from High Speed Steel, the bit combines high strength with anti-corrosive properties. Heat treatment adds a tough exterior and strong inner core, supporting long service life while meeting or exceeding ANSI standards. Key Benefits 7/32 inch hex screwdriver tip for precise engagement and reduced fastener rounding. 5/16 inch hex shank fits compatible holders and professional hand tool systems. 30mm (1.18 inch) overall length supports control in tight working areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated for tough exterior durability and superior inner core strength. Size is stamped for permanent identification and faster tool organization. For users who need a compact, stamped-size hex screwdriver bit that holds up under heavy use, this design focuses on material strength, heat-treated durability, and clear identification. It's built to stay consistent over time while maintaining professional-grade fit and performance in demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.