Shop GENIUS TOOLS
Create Account
PH 4 Tang-Thru Philips Screwdriver 305mmL
- Mfr # 509+1924
- Zoro # G723581951
product price:Â
$
24.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1924
- Zoro #
- G723581951
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tang-Thru Phillips Screwdriver 305mm Length PH4 Drive Heavy-Duty Professional Grade - 509+1924 Professional Hand Tool This PH4 tang-thru Phillips screwdriver is built for professional technicians who need consistent fastener engagement and dependable durability. With an overall length of 305 mm, it provides reach and control for demanding shop or field work while maintaining a comfortable, secure grip. Constructed from High Speed Steel for strength and anti-corrosive properties, the driver is designed for long service life under heavy use. Precision-machined tips help improve fit on fasteners for more accurate handling and reduced slippage. Key Benefits PH4 Phillips tang-thru design supports heavy-duty, professional hand-tool use. 305 mm overall length helps improve reach while maintaining controlled handling. High Speed Steel construction delivers high strength with anti-corrosive properties. Precision-machined tip promotes accurate fit on fasteners for steadier engagement. Ergonomic handle design provides a firm connection and reduces hand fatigue. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for long-term professional service, this screwdriver focuses on practical performance: durable materials, precisely machined working end, and an ergonomic grip for steady fastener contact. It is built to perform over a lifetime of heavy use while maintaining reliable fit and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.