Shop GENIUS TOOLS
Create Account
2mm L-Shaped Hex Wrench 50mmL
- Mfr # 570520
- Zoro # G223582748
product price:Â
$
1.63
/ea
Sold in multiples of 4 for
$6.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570520
- Zoro #
- G223582748
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 2mm Metric Drive 50mm Length Durable Steel - 570520 Professional Hex Key This 2mm L-shaped hex key is built for precise fastening in compact areas where a small, accurate tool matters. With a 50mm overall length, it stays easy to control and simple to store in a professional hand tool kit. Constructed from Chromium-vanadium steel alloy, the wrench is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification, supporting better tool organization when working across multiple metric sizes. Key Benefits 2mm L-shaped hex wrench for precise fit in tight fastening points. 50mm overall length offers compact handling without unnecessary bulk. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help the tool maintain performance in demanding environments. Oil-quenched heat treatment creates tough exterior with strong inner core. Stamped size identification supports fast selection and cleaner tool organization. Designed for professional technicians, this hex wrench balances compact dimensions with durable construction for repeated, heavy use. Clear stamped sizing helps reduce downtime, while the heat-treated Chromium-vanadium steel alloy supports consistent performance and resistance to corrosion over the life of the tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.