Shop GENIUS TOOLS
Create Account
7/32in Wobble Hex Screwdriver 185mmL (SAE)
- Mfr # 506+5714
- Zoro # G423582180
product price:Â
$
10.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+5714
- Zoro #
- G423582180
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7/32 Inch Wobble Drive 185mm Length SAE Precision Hand Tool - 506+5714 Professional Hex Screwdriver This 7/32in wobble hex screwdriver is built for accurate engagement on SAE fasteners, with an overall length of 185 mm for controlled reach in tight and open work areas. The soft handle and ergonomic shape help maintain a steady grip while applying torque. Constructed from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties. Precision machined tips support consistent fit and reduce the risk of slipping or damaging fasteners during detailed service work. Key Benefits 7/32in wobble hex tip improves access while maintaining secure fastener contact. 185 mm overall length supports balanced reach and controlled turning. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Precision machined tip promotes accurate fit on fasteners and reliable torque transfer. Soft handle with ergonomic design helps reduce hand fatigue during repeated use. Meets or exceeds ANSI standards for dependable professional hand-tool performance. SKU 506+5714 is designed for professional technicians who need a dependable SAE hex screwdriver that holds up to heavy use. With a precision tip, durable steel construction, and an ergonomic soft handle, it supports consistent results on fasteners while maintaining long-term reliability in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.