Shop GENIUS TOOLS
Create Account
#3 Philips Screwdriver 270mmL
- Mfr # 595+1843
- Zoro # G823584029
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1843
- Zoro #
- G823584029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #3 Drive 270mm Length Ergonomic Handle Heavy-Duty - 595+1843 Professional Phillips Screwdriver This PH.3 Phillips screwdriver is built for consistent engagement on Phillips fasteners with a long 270mm overall length for added reach and controlled torque. The plastic ergonomic handle is shaped for a secure grip, helping maintain alignment and stability during repeated fastening and removal. Made from High Speed Steel, the shaft and tip are engineered for high strength, durability, and anti-corrosive properties. Precision-machined tip geometry helps seat cleanly in the screw head, reducing cam-out and supporting accurate work on demanding tasks. Key Benefits #3 Phillips drive fits common PH.3 fasteners for dependable engagement. 270mm overall length improves access while maintaining balanced control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip improves fit, reduces slippage, and helps prevent fastener damage. Ergonomic plastic handle supports a firm grip and reduced hand fatigue. Meets or exceeds ANSI standards for dependable tool quality expectations. SKU 595+1843 is designed for professional-grade use where repeatable tip fit and long-term durability matter. With its precisely machined PH.3 tip, corrosion-resistant High Speed Steel build, and comfortable handle design, it provides reliable performance across heavy, everyday service work and demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.