T-30 Tampeproof Star Screwdriver 225mmL
- Mfr # 506+7830
- Zoro # G123579749
original price:Â $10.41 , new price: $9.37 , 9 percent off
new price:Â
$
9.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+7830
- Zoro #
- G123579749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-30 Size 225mm Length Precision Drive Ergonomic Handle - 506+7830 Tamperproof Star Screwdriver SKU: 506+7830. This T-30 tamperproof star screwdriver is built for accurate engagement on tamper-resistant star fasteners. The 225 mm overall length balances reach and control for detailed, repeatable work. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties for dependable performance. A soft, ergonomic handle supports a firm connection to fasteners and helps reduce hand fatigue during extended use. Key Benefits T-30 tamperproof star tip supports secure engagement on tamper-resistant fasteners. 225 mm overall length provides practical reach while maintaining control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Precision-machined tip improves fit for accurate turning with reduced slippage. Soft ergonomic handle promotes comfort and a firm, consistent grip. Designed and made for professional technicians, this screwdriver is built to handle heavy, repeated use with reliable tip geometry and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.