Shop GENIUS TOOLS
Create Account
3/16in Wobble Hex Screwdriver 180mmL
- Mfr # 593+5712
- Zoro # G423584610
original price:Â $10.51 , new price: $9.46 , 9 percent off
new price:Â
$
9.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+5712
- Zoro #
- G423584610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/16 Inch Wobble Drive 180mm Length Precision Hand Tool - 593+5712 This 3/16in wobble hex screwdriver is built for controlled fastening where consistent fit and leverage matter. The 180mm overall length balances reach and handling, while the wobble drive tip helps manage fasteners in tighter or slightly misaligned access points. Constructed from chromium-vanadium steel alloy and paired with a hard impact plastic handle, it's designed for daily shop use. The treated shaft adds strength for demanding applications, and the tool meets or exceeds ANSI standards for dependable performance. Key Benefits 3/16in wobble hex screwdriver improves access when straight alignment is difficult. 180mm overall length offers practical reach without sacrificing hand control. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft increases durability for tough applications and repeated heavy use. Ergonomic hard impact plastic handle supports secure grip and reduced fatigue. Meets or exceeds ANSI standards for consistent, professional-grade expectations. SKU 593+5712 is designed and made for professional technicians and built to perform over a lifetime of heavy use. Its material choice, treated shaft, and durable handle focus on long-term reliability and consistent fastening results across everyday service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.