Shop GENIUS TOOLS
Create Account
30 x 32mm Double Ended Offset Ring Wrench
- Mfr # 743032
- Zoro # G423583125
original price:Â $44.70 , new price: $40.23 , 10 percent off
new price:Â
$
40.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 743032
- Zoro #
- G423583125
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 30x32mm Mirror Finish Durable Chrome Vanadium Steel - 743032 professional hand tool This 30 x 32mm double ended offset ring wrench is built for controlled torque in tight or recessed fastening points. The offset ring ends help clear obstructions while keeping contact secure on the fastener. Constructed from chromium-vanadium steel alloy and finished with a mirror polish, it balances strength, corrosion resistance, and easy wipe-down after use. The 360mm overall length provides leverage for stubborn bolts without sacrificing handling. Key Benefits 30 x 32mm double ended offset ring design improves access around obstructions. 360mm overall length delivers added leverage for tight, high-torque fasteners. Chrome-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help protect the tool in demanding shop environments. Forged and heat treated construction supports consistent performance under heavy use. Stamped size markings offer quick identification and better tool organization. Meets or exceeds ANSI standards for professional-grade fit and reliability. The mirror finish adds a protective surface while keeping the wrench easy to maintain and inspect, making it a dependable choice for daily hand-tool use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.