Shop GENIUS TOOLS
Create Account
3/16in L-Shaped Hex Wrench 80mmL
- Mfr # 590812
- Zoro # G723580312
product price:Â
$
2.21
/ea
Sold in multiples of 3 for
$6.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 590812
- Zoro #
- G723580312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 3/16 Inch Drive 75mm Length Durable Steel - 590812 Hand Hex Key This L-shaped hex wrench is built for controlled torque and reliable fit on 3/16in hex fasteners. The 75mm length helps balance reach and leverage, while the compact L-key profile supports steady hand positioning during installation and removal work. Constructed from chromium-vanadium steel alloy and heat treated through oil quenching, it is designed for long-term durability and corrosion resistance. Size markings are permanently stamped for quick identification in a professional tool kit. Key Benefits 3/16in L-shaped hex key design supports stable leverage and precise fastener engagement. Overall length 80mm (3.15 inches) for balanced reach and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment provides a tough exterior and strong inner core. Permanently stamped size markings improve organization and faster tool selection. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 590812 is a professional-grade hex key intended for heavy, repeated use where consistent fit matters. Its hardened construction, corrosion resistance, and clearly stamped sizing make it a dependable choice for maintaining organized tool setups and completing precision fastening tasks with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.