Shop GENIUS TOOLS
Create Account
3/16in L-Shaped Hex Wrench 150mmL
- Mfr # 591512L
- Zoro # G623582102
product price:
$
3.76
/ea
Sold in multiples of 2 for
$7.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591512L
- Zoro #
- G623582102
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 3/16 Inch L-Shaped Long Arm 150mm Length Durable Steel - 591512L, Long Arm Hex Key Wrench This 3/16 inch L-shaped long arm hex wrench is designed for controlled turning and improved access in tight or recessed fastener locations. The long arm profile helps provide leverage while maintaining a compact, easy-to-handle form factor suited to professional toolboxes. Built from chromium-vanadium steel alloy and finished with heat treatment through oil quenching, it is made for strength, durability, and consistent performance. Permanent size stamping supports fast identification during setup, repair, and maintenance tasks where efficiency matters. Key Benefits 3/16 inch L-shaped long arm design helps reach tight, hard-to-access fasteners. 150mm long hex key format supports leverage without sacrificing control. Overall length 160mm (6.3 inches) for a balanced reach and handling. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Oil-quenched heat treatment creates a tough exterior and strong inner core. SKU 591512L is built for long-term, professional use where reliable fit, repeatable torque application, and quick size recognition are important. The stamped markings, corrosion resistance, and heat-treated steel construction combine into a dependable hex key wrench for consistent day-to-day service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.