Shop GENIUS TOOLS
Create Account
7/16in L-Shaped Hex Wrench 240mmL
- Mfr # 592428L
- Zoro # G923582727
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592428L
- Zoro #
- G923582727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 7/16 Inch Drive 240mm Length Durable Steel - 592428L Professional Hex Key Hand Tool This 7/16in L-shaped hex wrench is built for controlled torque, stable engagement, and better reach on recessed or hard-to-access hex fasteners. The long leg design supports added leverage while keeping the tool simple, dependable, and easy to handle in professional service environments. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it balances a tough exterior with strong core durability. Size markings are stamped for quick identification and long-term tool organization, and the tool meets or exceeds ANSI standards for consistent performance. Key Benefits 7/16in long L-shaped hex key improves access and leverage on fasteners. Overall length 236mm (9.29 inches) supports reach in tight areas. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment creates durable exterior and stronger inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable fit, strength, and performance. SKU: 592428L. Designed for professional technicians and heavy-use toolkits, this long hex key wrench focuses on durability, clear identification, and consistent performance. The combination of corrosion resistance, heat-treated strength, and ANSI-level standards helps maintain reliable engagement with hex bolts over years of service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.