Shop GENIUS TOOLS
Create Account
PH 3 Tang-Trru Philips Screwdriver 255mmL
- Mfr # 509+1843
- Zoro # G823581073
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1843
- Zoro #
- G823581073
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH3 255mm Length Precision Drive Ergonomic Handle - 509+1843 Professional Hand Tool This PH.3 Philips tang-thru screwdriver is built for controlled, accurate fastening with a tip designed to seat cleanly in compatible fasteners. The 255mm length supports access and leverage, while the overall 305mm length helps balance reach with handling. Manufactured from High Speed Steel for strength and durability, it also offers anti-corrosive properties for long-term shop use. Precision-machined tip geometry improves fit and consistency, helping reduce cam-out and improving repeatable results on demanding tasks. Key Benefits PH.3 Philips tang-thru design supports dependable force transfer during fastening. 255mm blade length helps reach fasteners while maintaining confident tool control. 305mm overall length offers practical leverage without feeling oversized in hand. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Precision-machined tip improves fastener engagement for accurate, repeatable drive performance. Ergonomic handle design promotes a firm connection to fasteners and steadier grip. Designed and made for professional technicians, this screwdriver is intended to perform over a lifetime of heavy use while maintaining reliable fit and handling. It's a focused choice when you need a PH3 drive profile, durable steel construction, and a grip built for consistent, controlled work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.