0.8 x 5.0mm Slotted Screwdriver 360mmL
- Mfr # 594+0550
- Zoro # G823579896
product price:Â
$
13.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594+0550
- Zoro #
- G823579896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 5.0mm Blade Size 60mm Drive Precision Hand Tool - 594+0550 This professional-grade slotted screwdriver is built for precise fastening and controlled torque in demanding shop and field work. With a 0.8 x 5.0mm slotted blade size and 360mm overall length, it delivers reach and stability for accurate engagement. Designed for long service life, it features a treated shaft for added strength and durability, plus a highly durable ergonomic handle to support a secure, comfortable grip during extended use. Key Benefits 0.8 x 5.0mm slotted tip supports precise fit and stable screw engagement. 360mm overall length provides added reach while maintaining hand control. Treated shaft increases strength and durability for tough, repetitive applications. Heavy-duty construction stands up to daily professional technician use. Ergonomic, highly durable handle reduces hand fatigue during extended tasks. Meets or exceeds ANSI standards for trusted, consistent performance. SKU: 594+0550. This slotted precision hand tool is engineered for reliable performance over a lifetime of heavy use, combining a durable treated shaft, comfortable ergonomic handling, and compliance with ANSI standards. A practical choice for technicians who need consistent results and dependable durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.