Shop GENIUS TOOLS
Create Account
3/32in Hex Screwdriver 150mmL (SAE)
- Mfr # 504+3606
- Zoro # G123581759
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+3606
- Zoro #
- G123581759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/32 Inch SAE Drive 150mm Length Precision Hand Tool - 504+3606 Professional Hex Screwdriver This 3/32in SAE hex screwdriver (SKU: 504+3606) is built for controlled, accurate engagement on hex fasteners. With a 150 mm overall length, it balances reach and handling for detailed work where tip fit and stability matter. Made from High Speed Steel with anti-corrosive properties, it is designed for long-term durability. The precision-machined tip and soft, ergonomic handle help maintain a firm connection to fasteners while reducing slippage during use. Key Benefits 3/32in SAE hex tip supports accurate driving on matching hex fasteners. 150 mm overall length provides reach while maintaining control in hand. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip improves fit, reducing stripping and improving repeatable results. Soft ergonomic handle promotes comfort and steadier grip during extended use. Meets or exceeds ANSI standards for consistent professional hand tool performance. Designed and made for professional technicians, this hex screwdriver is built to perform over a lifetime of heavy use. The combination of High Speed Steel, precision tip geometry, and a comfortable soft handle supports dependable fastening with less guesswork and fewer compromised fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.