Shop GENIUS TOOLS
Create Account
T-9 L-Shaped Star Wrench 48mmL
- Mfr # 580509
- Zoro # G823579278
product price:Â
$
2.70
/ea
Sold in multiples of 3 for
$8.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580509
- Zoro #
- G823579278
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T9 48mm Length Precision Drive Durable Steel - 580509, Professional Star Key Wrench This T9 L-shaped star key wrench is designed for controlled fastening where a compact tool and precise drive engagement matter. The 48mm length profile helps access tight work areas while still providing usable leverage for consistent torque. Built from Chromium-vanadium steel alloy and finished with heat treatment through oil quenching, it combines a tough exterior with strong core durability. Permanent size stamping supports fast identification in toolboxes, drawers, and service carts. Key Benefits T9 L-shaped star key design improves access in tight working spaces. 48mm length with 55mm overall size keeps handling compact and controlled. Chromium-vanadium steel alloy provides high strength and anti-corrosive performance. Heat treated via oil quenching for durable exterior and strong inner core. Size is stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for professional fit, finish, and performance. SKU: 580509. Designed for professional technicians and built for long-term heavy use, this star wrench balances compact reach with dependable strength. The corrosion-resistant Chromium-vanadium construction and clear stamped sizing help it stay reliable and easy to manage across repeated service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.