Shop GENIUS TOOLS
Create Account
T-45 L-Shaped Tamperproof Star Wrench 130mmL
- Mfr # 581345T
- Zoro # G723581609
product price:Â
$
6.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581345T
- Zoro #
- G723581609
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-45 Drive 130mm Length Durable Steel - 581345T L-shaped key wrench This T-45 L-shaped tamperproof star wrench is built for consistent engagement on tamperproof star fasteners where control and leverage matter. The 137mm (5.39 in) overall length supports access and handling in both open and tighter working areas. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick, permanent identification when organizing or selecting tools on the job. Key Benefits T-45 tamperproof star drive helps service security-style fasteners with confidence. 137mm overall length balances reach, leverage, and precise hand control. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Stamped size marking stays readable for faster selection and tool organization. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU 581345T is designed and made for professional technicians and built to withstand heavy use over time. It focuses on durable construction, clear size identification, and reliable fit on T-45 tamperproof star screws, making it a practical choice for maintaining a well-organized professional hand tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.