Shop GENIUS TOOLS
Create Account
M12 L-Shaped Triple Square Wrench 112mmL
- Mfr # 583112M
- Zoro # G523578854
product price:Â
$
8.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583112M
- Zoro #
- G523578854
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Triple Square Wrench 12mm Drive 112mm Length Durable Steel - 583112M Professional Hand Tool This M12 L-shaped triple square wrench is built for controlled torque and reliable fastener engagement in professional hand tool work. With an overall length of 112mm (4.41 inches), it balances reach and compact handling for tight-access tasks. Constructed from chromium-vanadium steel alloy, the tool is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization in busy service environments. Key Benefits M12 L-shaped triple square wrench design supports stable hand positioning and leverage. 112mm overall length (4.41 inches) fits compact spaces without sacrificing control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Sizes are permanently stamped for fast identification and improved tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use. The triple square profile is precision-focused for consistent engagement, while the heat-treated, corrosion-resistant steel construction helps maintain durability and identification clarity over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.