Shop GENIUS TOOLS
Create Account
1/2in Combination Wrench
- Mfr # 737016
- Zoro # G423584566
original price:Â $6.07 , new price: $5.46 , 10 percent off
new price:Â
$
5.46
/ea
Sold in multiples of 2 for
$10.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737016
- Zoro #
- G423584566
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 16mm 1/2 Inch Drive Matte Finish Durable Hand Tool - 737016 Combination Wrench This professional-grade combination wrench is built for controlled torque and reliable fastener engagement. With a 171mm (6.73-inch) overall length, it balances reach and leverage for routine service work while remaining compact enough for organized tool storage. Manufactured from Chromium-vanadium steel alloy and finished in matte, it is designed for high strength, durability, and anti-corrosive performance. Key Benefits 171mm overall length provides balanced leverage and control in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated for optimal durability under heavy professional use. Matte finish helps maintain a durable surface during repeated handling. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, consistent hand-tool performance. SKU: 737016. Designed and made for professional technicians, this combination wrench is intended to perform over a lifetime of heavy use while keeping identification simple through stamped size markings and maintaining strength through forged, heat-treated construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.