Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Hand Socket 12-Point
- Mfr # 333206
- Zoro # G723578869
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333206
- Zoro #
- G723578869
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 6mm 3/8 Inch Drive 12-Point Chrome Finish Durable Steel - 333206 Hand Socket SKU: 333206. This 6mm hand socket is built for 3/8 inch drive ratchets and extensions, using a 12-point profile for fastener engagement. The overall length is 28mm (1.1 inches), helping it fit in tighter spaces while staying easy to handle. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds durability and corrosion resistance, and the size is stamped for quick, permanent identification in tool storage. Key Benefits 6mm 12-point socket helps reduce slippage during fastening and removal. 3/8 inch drive size supports common ratchets, extensions, and hand tools. Compact 28mm (1.1 inch) length works well where clearance is limited. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and maintains a clean, professional look. Stamped size markings improve organization and speed up socket selection. Meets or exceeds ANSI standards for quality and performance consistency. Designed and made for professional technicians, this socket is built to perform through heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.