Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 11/16in Deep Hand Socket
- Mfr # 689554
- Zoro # G223584551
product price:Â
$
40.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 689554
- Zoro #
- G223584551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 11/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689554 Professional Deep Hand Socket This 3/4in drive deep hand socket in 1 11/16in size is built for demanding service work where strength, reach, and dependable fit matter. The deep profile helps access fasteners in recessed areas while maintaining solid engagement under load. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome-polished surface, it's designed for high strength, durability, and corrosion resistance. Permanent size markings support quick identification during tool selection and organization. Key Benefits 3/4in drive and 1 11/16in size deliver secure fit and effective torque transfer. Deep socket profile improves access to fasteners in hard-to-reach locations. 90mm (3.54in) overall length balances reach with stable handling. Chromium Molybdenum Alloy Steel provides high strength for heavy-duty use. Chrome polished finish resists corrosion and holds up to daily shop conditions. Permanently stamped size markings speed identification and support organized tool storage. Designed for professional technicians and long-term service, this deep hand socket focuses on durability, clear identification, and corrosion-resistant construction. Its CR-Mo alloy steel body and chrome finish support reliable performance over repeated heavy use, while the deep length helps reach recessed fasteners without sacrificing control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.