Shop GENIUS TOOLS
Create Account
3/4in Dr. 33mm Hand Socket
- Mfr # 625233
- Zoro # G923582574
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625233
- Zoro #
- G923582574
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 33mm 3/4 Inch Drive Chrome Molybdenum Durable Impact-Ready - 625233 Hand Socket This 33mm, 6-point hand socket is built for secure engagement on fasteners while helping reduce slippage during high-torque work. The 3/4in drive size supports heavier-duty applications, and the 57mm overall length balances access with control in tight or crowded tool setups. Made from Chromium Molybdenum alloy steel, the socket focuses on strength, durability, and anti-corrosive properties. A chrome polished finish adds additional toughness and corrosion resistance, while stamped size markings support quick identification and cleaner tool organization. Key Benefits 33mm 6-point profile helps reduce rounding and improves fastener grip. 3/4 inch drive size supports heavy-duty torque and stronger tool engagement. 57mm overall length offers practical reach without sacrificing handling control. Chromium Molybdenum alloy steel delivers high strength and long service life. Chrome polished finish provides a tough, corrosion-resistant surface for durability. Stamped size markings enable fast identification and better tool organization. SKU 625233 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With durable CR-Mo construction, clear size identification, and a corrosion-resistant finish, it fits well into a professional socket set where reliability, repeatability, and consistent fitment matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.