3/8in Dr. 15mm Hand Socket
- Mfr # 323215
- Zoro # G523582684
product price:Â
$
2.32
/ea
Sold in multiples of 3 for
$6.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 323215
- Zoro #
- G523582684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 15mm 3/8 Inch Drive Durable Chrome Vanadium Steel - 323215 Hand Socket This 15mm, 6-point hand socket is built for dependable fastening work where fit, strength, and long-term corrosion resistance matter. The 3/8 inch drive size and compact 30mm (1.18 inches) overall length help it work effectively across a range of access conditions. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification, supporting cleaner tool organization in professional environments. Key Benefits 15mm 6-point socket design helps reduce slipping and fastener rounding. 3/8 inch drive size fits common ratchets and professional tool systems. 30mm (1.18 inches) overall length supports use in compact spaces. Chromium-vanadium steel alloy provides high strength and lasting durability. Chrome polished finish resists corrosion and holds up to heavy use. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 323215.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.