Shop GENIUS TOOLS
Create Account
3/4in Dr. 7/8in Impact Socket
- Mfr # 665228
- Zoro # G123584545
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665228
- Zoro #
- G123584545
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665228 Impact Socket This 7/8in 6-point impact socket is built for consistent torque transfer on impact-rated applications. The 3/4in drive size and 51mm (2.01in) overall length provide a compact, job-ready profile while maintaining a secure fit on fasteners. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior and strong inner core designed for long-term professional service. Key Benefits 7/8in 6-point profile helps reduce rounding and improves fastener contact. 3/4in drive configuration supports high-torque work with compatible impact tools. CR-Mo alloy steel construction provides high strength and long wear. Matte black oxide coating supports corrosion resistance and durable surface protection. Oil-quenched heat treatment improves toughness for demanding professional use. Permanently stamped size markings speed identification and keep tool storage organized. SKU 665228 is designed and made for professional technicians who expect repeatable fit, durable materials, and clear identification in the toolbox. The combination of CR-Mo steel, 6-point geometry, and impact-focused heat treatment supports reliable performance under heavy use and harsh conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.