3/4in Dr. 1 1/2in Deep Hand Socket

  • Mfr # 689548
  • Zoro # G023584423
product price: 
$
30.16
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
689548
Zoro #
G023584423
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Deep Hand Socket 1 1/2 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689548 Professional Deep Hand Socket This 3/4in drive deep hand socket is built for high-torque fastening where strength, fit, and durability matter. The 1 1/2in 6-point design helps deliver consistent engagement on fasteners, while the deep profile improves reach on recessed applications. Constructed from Chromium Molybdenum Alloy Steel, it is designed for demanding shop use and long service life. Clear, stamped size markings support fast identification during tool selection and organization. Key Benefits 6-point 1 1/2in socket design helps reduce fastener rounding under torque. 3/4in drive size suits heavy-duty ratchets and torque applications. 90mm (3.54in) deep length improves access to recessed fasteners. Chromium Molybdenum alloy steel delivers high strength and durability. Chrome polished finish provides a tough, corrosion-resistant surface. Stamped size markings support quick, permanent identification in storage. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Its CR-Mo construction, corrosion-resistant finish, and easy-to-read markings support reliable daily work while maintaining consistent fit and durability in demanding conditions.

Ratings & reviews