Shop GENIUS TOOLS
Create Account
3/4in Dr. 27mm 12-Point Hand Socket
- Mfr # 635227
- Zoro # G823582582
original price:Â $8.15 , new price: $7.34 , 9 percent off
new price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635227
- Zoro #
- G823582582
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 27mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact-Grade - 635227 Hand Socket This 27mm, 12-point hand socket is built for demanding fastening work where consistent fit and durability matter. With a 3/4 inch drive and a compact 54mm (2.13 inch) overall length, it supports higher-torque applications while staying easy to handle in a professional tool set. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it is designed for high strength and long service life. The chrome polished finish adds toughness and corrosion resistance, and the permanently stamped size marking helps keep tool organization clear and efficient. Key Benefits 27mm, 12-point opening helps maintain secure engagement on compatible fasteners. 3/4 inch drive size suits heavier-duty work and higher torque demands. 54mm overall length balances access and control in tight working areas. CR-Mo alloy steel construction supports high strength and long-term durability. Anti-corrosive properties and chrome polished finish resist rust and shop wear. Stamped size identification stays readable for faster selection and organization. SKU 635227 is designed and made for professional technicians who rely on repeatable performance over years of heavy use. Its material choice, corrosion-resistant finish, and clear markings make it a practical, dependable socket for maintaining a consistent, well-organized 3/4 inch drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.