1 in Dr. 13/16 in Square Budd Wheel Socket 90mmL
- Mfr # 869526S
- Zoro # G825062310
product price:Â
$
36.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 869526S
- Zoro #
- G825062310
- UPC #
- 193016836715
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Budd Wheel 1 Inch Drive Chrome Molybdenum Durable Construction - 869526S Impact Socket This 1 in drive Budd wheel impact socket is built for professional hand tool use where consistent fit and durability matter. The 13/16 in square Budd wheel design supports secure engagement, while the 90mm overall length provides practical reach without sacrificing strength. Made from chromium molybdenum alloy steel, it delivers high strength and long service life with anti-corrosive properties. A tough matte finish improves handling and makes cleanup easier after demanding work. Key Benefits 13/16 in square Budd wheel impact socket profile for secure, consistent engagement. 1 in drive size supports heavy-duty impact applications and professional tool setups. Chromium molybdenum alloy steel construction for high strength and durability. Anti-corrosive properties help resist wear in harsh shop and jobsite environments. 90mm overall length balances access, leverage, and socket stability under load. Permanently stamped size markings improve organization and quick identification. Tough matte finish for easier handling, reduced glare, and simpler cleaning. SKU: 869526S. Designed for professional technicians and built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.